Belt Barrier, No Belt Msg, 4"H, Orange Belt
Mfr # WH412RD30-OR-HC
Zoro # G5049847
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Orange
Belt Message
None
Includes
Hose Clamp Fixing, Receiving End
Mounting Style
Hose Clamp Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412RD30-OR-HC
Zoro #
G5049847
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
30 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in
Details
Item
Retractable Belt Barrier
Belt Color
Orange
Belt Message
None
Includes
Hose Clamp Fixing, Receiving End
Mounting Style
Hose Clamp Mounting Plate
Finish
Red
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
Color
Red
Type
Wall Mount Single Line Belt
Frame Color
Red
Legend
No Legend
Includes Mounting Hardware
Included
Number of Belts
1
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 30 ft, Belt Color Orange, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Fixing, Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.