Warning Whip Base, Steel, 4.125 Length, 1/2 inch Lock washer & Hex nut.

  • Mfr # 519.30BNP-F
  • Zoro # G615083952
product price: 
$
48.39
/ea

Key Features

Material
Steel
Includes
1/2 inch Lock washer & Hex nut.
Height
2
For Use With
Threaded Hex Base Whips
Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
519.30BNP-F
Zoro #
G615083952
UPC #
-
Country of Origin
United States
Item
Warning Whip Base
Material
Steel
Includes
1/2 inch Lock washer & Hex nut.
For Use With
Threaded Hex Base Whips
Power Source
No
Connection Style
Female/Female

Dimensions

Height
2
Length
4.125
Width
2 in

Description

Reinforce the stability of your non-powered whips with our Heavy Duty Zinc Plated Barrel Spring Base featuring dual female threading on both ends. Crafted with a robust .283 Zinc Plated build for corrosion resistance, this base ensures steadfast performance in diverse environments. The dual female threading, with a thread pitch of 21 threads per inch, provides versatile mounting options for your SafetyWhips. Elevate the durability of your safety equipment with this heavy-duty base mount, purpose-built to withstand industrial demands. Trust SafetyWhips for resilient and dependable safety solutions.


  • • This Spring has a 1/2 inch three on the top and bottom for alternative mounting
  • • Thread pitch is 20 threads per inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.