Belt Barrier, Yellow, 4-1/2 in. W, 30 ft. L
Mfr # WH412YW30-AAO-MM
Zoro # G4038590
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Mounting Style
Magnet, Suction Cup
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WH412YW30-AAO-MM
Zoro #
G4038590
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
30 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Mounting Style
Magnet, Suction Cup
Color
Yellow
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Finish
Yellow
Type
Wall Mount Single Line Belt
Legend
Authorized Access Only
Legend Color
White
Number of Belts
1
Frame Color
Yellow
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.