Zoro Homepage

Retractable Belt Barrier, 29 ft., 4in. H

  • Mfr # WH412SB30-CAU-HC

  • Zoro # G0284789


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Belt Length
29 ft
Belt Color
Red
Belt Message
ARC Flash Zone Keep Out
Includes
Hose Clamp Mount, S-Hook Belt End
Mounting Style
Hose Clamp Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412SB30-CAU-HC
Zoro #
G0284789
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
29 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in

Details

Item
Warehouse Mount Retractable Belt Barrier
Belt Color
Red
Belt Message
ARC Flash Zone Keep Out
Includes
Hose Clamp Mount, S-Hook Belt End
Mounting Style
Hose Clamp Mounting Plate
Color
Black
Type
Wall Mount Single Line Belt
Finish
Black
Frame Color
Black
Legend Color
White
Legend
ARC Flash Zone - Keep Out
Includes Mounting Hardware
Included
Number of Belts
1

Description

Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 29 ft, Belt Color Red, Legend ARC Flash Zone - Keep Out, Legend Color White, Frame Color Black, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.