Shop RETRAK
See all product information
Create Account
Sync/Charge USB Data Transfer Cable
- Mfr # ETPRM510
- Zoro # G8869468
product price:Â
$
22.99
/ea
Key Features
Color
Black
Cable Length
10 ft
Cord Type
USB
Features
Tangle-free, Retractable
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETPRM510
- Zoro #
- G8869468
- UPC #
- 816983015982
- Country of Origin
- China
- Color
- Black
- Cord Type
- USB
- Features
- Tangle-free, Retractable
- Cable Type
- USB
- Package Type
- Retail
- Product Type
- Data Transfer Cable
- Data Transfer Rate
- 480-Mbit/s
- Connector Type on Second End
- Micro USB - Male
- Connector Type on First End
- USB Type A - Male
Dimensions
- Cable Length
- 10 ft
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.