
RETRAXPRO MX
Mfr # 80731
Zoro # G110951350
product price: $2,289.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Locking Type
Key Lock
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80731
Zoro #
G110951350
UPC #
840563105183
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Locking Type
Key Lock
Color
Black
Finish
Matte
Material
Aluminum
Type
Hard Manual Retractable
Description
Manual Retractable, Key Lockable, Matte Black, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.