This item is Discontinued.

Retsch Grinding Jar, Screw Top, 50mL, SS, For MM400 014620216

Grinding Jar, Screw Top, 50mL, SS, For MM400 (Discontinued)

  • Mfr # 014620216
  • Zoro # G2036198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
014620216
Zoro #
G2036198
UPC #
-
Country of Origin
Germany

Dimensions

Size
50ml

Details

Item
Grinding Jar
Material
Stainless Steel
For Use With
Mfr. No. MM400
Includes
Screw Top

Description

Grinding Jar, Material Stainless Steel, For Use With Mfr. No. MM400, Size 50mL, Includes Screw Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.