Reusable Cable Tie, 6 in L, 38 mm Max Bundle Dia., Purple, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # VRT-S06PR-TA

  • Zoro # G516093562


product price:  $12.89
/pk 100, $0.13/ea
Sold in multiples of 250 for $3,222.50

Key Features

Cable Tie Style
Releasable
Nominal Length
6 in
Width
0.09 in
Nominal Max. Bundle Dia.
38 mm
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRT-S06PR-TA
Zoro #
G516093562
UPC #
00845425042132
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
0.09 in
Nominal Max. Bundle Dia.
38 mm
Max. Bundle Dia.
1.49 in
Actual Length
6 in

Details

Item
Reusable Cable Tie
Cable Tie Style
Releasable
Color
Purple
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Cable Tie Duty
Miniature
Metal Detectable
No
UL Type
2
Cable Tie Properties
Flame Retardant, Plenum Rated, UV Light Resistant
Plenum Rated
Yes
Max. Temp. Rating
85 Degrees C
Basic Material - Cable Tie
Nylon
Locking Style
Push-Tab Release
Temp. Range
-40 Degrees to 85 Degrees C
Flame Retardant
Yes
Standards
UL Listed
Min. Temp. Rating
-40 Degrees C

Description

Reusable Cable Tie, Releasable, Actual Length 6 in, Width 0.09 in, Nominal Length 6 in, Locking Style Push-Tab Release, Color Purple, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Plenum Rated, UV Light Resistant, Miniature, Nominal Max. Bundle Dia. 38 mm, Temp. Range -40 Degrees to 85 Degrees C, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 1.49 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.