Reusable Cable Ties, 24 in L, 181 mm Max Bundle Dia., Blue, Nylon 6/6, 120 lb Strength, 100 PK

  • Mfr # WKT-M24BL-TA

  • Zoro # G115857282


product price:  $268.99
/pk 100, $2.69/ea
Sold in multiples of 10 for $2,689.90
Free Shipping & Returns

Key Features

Cable Tie Style
Releasable
Nominal Length
24 in
Width
0.22 in
Nominal Max. Bundle Dia.
181 mm
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKT-M24BL-TA
Zoro #
G115857282
UPC #
00845425035349
Country of Origin
China

Dimensions

Nominal Length
24 in
Width
0.22 in
Nominal Max. Bundle Dia.
181 mm
Max. Bundle Dia.
7.12 in
Actual Length
24 in

Details

Item
Reusable Cable Ties
Cable Tie Style
Releasable
Color
Blue
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Locking Style
Push-Tab Release
Includes
Smooth Index Backplate, Thumbpad
Standards
UL Listed
Metal Detectable
Yes
UL Type
2
Temp. Range
-40 Degrees to 85 Degrees C
Max. Temp. Rating
85 Degrees C
Cable Tie Duty
Heavy Duty
Min. Temp. Rating
-40 Degrees C
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon
Cable Tie Properties
Flame Retardant, Metal Detectable

Description

Reusable Cable Ties, Releasable, Actual Length 24 in, Width 0.22 in, Nominal Length 24 in, Locking Style Push-Tab Release, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Flame Retardant, Metal Detectable, Heavy Duty, Nominal Max. Bundle Dia. 181 mm, Temp. Range -40 Degrees to 85 Degrees C, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 7.12 in, Material Nylon 6/6, Includes Smooth Index Backplate, Thumbpad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.