Reusable Cable Ties, 6 in L, 38 mm Max Bundle Dia., Fluorescent Pink, Nylon 6/6, 50 lb Strength
- Mfr # EVT-S06FP-TA
- Zoro # G915857253
product price:Â
$
21.49
/pk of 100, $0.21/ea
Key Features
Cable Tie Style
Releasable
Nominal Length
6 in
Width
0.18 in
Nominal Max. Bundle Dia.
38 mm
Color
Fluorescent Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVT-S06FP-TA
- Zoro #
- G915857253
- UPC #
- 00845425035202
- Country of Origin
- China
Dimensions
- Nominal Length
- 6 in
- Width
- 0.18 in
- Nominal Max. Bundle Dia.
- 38 mm
- Actual Length
- 6 in
- Max. Bundle Dia.
- 1.49 in
Description
Reusable Cable Ties, Releasable, Actual Length 6 in, Width 0.18 in, Nominal Length 6 in, Locking Style Push-Tab Release, Color Fluorescent Pink, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Plenum Rated, Standard, Nominal Max. Bundle Dia. 38 mm, Temp. Range -40 Degrees to 85 Degrees C, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 1.49 in, Material Nylon 6/6, Includes Smooth Index Backplate, Thumbpad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.