Shop REV-A-SHELF
See all product information
Create Account
50 Qt. Green Waste Container Recycling Lid
Mfr # RV-50-LID-G-1
Zoro # G406156865
product price:Â $19.95
/eaKey Features
Color
Green
Material
Plastic
Height
0.89 in
Width
14.75 in
Length
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RV-50-LID-G-1
- Zoro #
- G406156865
- UPC #
- 90713049533
- Country of Origin
- United States
Dimensions
- Height
- 0.89 in
- Width
- 14.75 in
- Length
- 10.75 in
Details
- Color
- Green
- Material
- Plastic
- Includes
- Lid
- Item
- Accessory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.