Accessory, Stainless Steel, Silver, 1.25 in W, 6 in H, 1.25 in D, 1.25 in L, Silver

  • Mfr # DPS-PEG-4SS

  • Zoro # G407059349


product price:  $59.59
/ea
Sold in multiples of 4 for $238.36

Key Features

Material
Stainless Steel
Color
Silver
Height
6 in
Width
1.25 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPS-PEG-4SS
Zoro #
G407059349
UPC #
090713002309
Country of Origin
China

Dimensions

Height
6 in
Width
1.25 in
Length
1.25 in
Depth
1.25 in
Size
1.25"W x 1.25"D x 6"H

Details

Item
Accessory
Material
Stainless Steel
Color
Silver
Finish
Silver
Includes
(4) Chrome pegs

Description

Create customized storage with our stylish stainless-steel pegs. Designed for use with our 4DPS or 4DPBG pegboards, you get a set of four beautiful pegs that match any decor and with easy press-in installation the uses are as endless. You can use the pegs alone or in combination with our other pegboard accessories to organize and store various kitchen items such as dinnerware, bakeware, mixing bowls, and more.


  • Pegs simply press fit into DPS Wood System
  • Recommended for 8" or deeper drawers
  • Construction: Heavy-Duty stainless-steel construction
  • Accessory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.