Adjustable Side Mounted Pull Down Closet Rod with Telescoping Handle and Mounting Hardware
- Mfr # CPDR-2635
- Zoro # G406156957
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Material
Steel; Plastic
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPDR-2635
- Zoro #
- G406156957
- UPC #
- 90713818979
- Country of Origin
- China
Dimensions
- Width
- 26 in
Details
- Material
- Steel; Plastic
- Color
- Chrome
Description
Rev-A-Shelf CPDR-2635 26 to 35 Inch , Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.