Shop REV-A-SHELF
See all product information
Create Account
Adjustable and Trim to Fit Pull Down Closet Rod for Custom Closet Systems
- Mfr # CPDRSL-48SC
- Zoro # G507062805
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Finish
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPDRSL-48SC
- Zoro #
- G507062805
- UPC #
- 90713000114
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 48 in
Details
- Material
- Steel
- Color
- Silver
- Finish
- Silver
Description
Are you height-challenged or even looking for extra closet storage? Then you have found the right product. This unique premium closet pull-down features a dampening system that will gently assist you in lowering or raising your clothing back into its original position. It will accommodate 18" to 48" closet rod lengths that can easily be trimmed to the exact size you need. Simply mount to the sidewall of your custom closet and begin to get your closet organized and accessible.
- Perfect for shorter people to access clothing
- Closet Rod can be cut to your exact size (16-29/32" to 46-29/32")
- Soft-open and Soft-Close
- Arms extend/lower 27" out and away from your panel opening
- Recommended for 14" or deeper closet systems
- Construction: Heavy-Duty Metal frame
- Stack two units above one another for tall closet applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.