Shop REV-A-SHELF
See all product information
Create Account
Aluminum, Aluminum, 24 in W, 18.88 in H, 13.94 in D
Mfr # CH-241419-RM-217
Zoro # G206156850
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Aluminum
Height
18.88 in
Width
24 in
Depth
13.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH-241419-RM-217
- Zoro #
- G206156850
- UPC #
- 090713012094
- Country of Origin
- China
Dimensions
- Height
- 18.88 in
- Width
- 24 in
- Depth
- 13.94 in
Details
- Material
- Aluminum
- Color
- Aluminum