Maple Veneer, Light Brown, 6 in W, 36 in H, 11.13 in D, 11.13 in L, Light Brown
- Mfr # 432-WF36-6C
- Zoro # G007059718
Key Features
Specifications
Details
- MFR #
- 432-WF36-6C
- Zoro #
- G007059718
- UPC #
- 90713818870
- Country of Origin
- China
- Material
- Maple Veneer
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (1) Wood filler and (3) adjustable shelves with Chrome rails
Dimensions
- Height
- 36 in
- Width
- 6 in
- Length
- 11.13 in
- Depth
- 11.13 in
- Size
- 6"W x 11.13"D x 36"H
Description
Building/remodeling your old kitchen? Well, all kitchens are not the same size and sometimes you are left with extra space that you hate to go wasted. Look no further and waste no more. Rev-A-Shelf® has created a filler that takes previously wasted and unusable space and creates a functional organizer. Fillers are intended to be installed in-between (2) cabinets in new kitchen construction/remodel job and will not work in existing kitchen cabinets. Fillers are available for your wall and base cabinets and also come in 3", 6" and 9" widths and various heights (for wall cabinets). It is always good to consult with your kitchen designer to see if you have the space to add a filler.
- Once installed simply attach your matching panel or door
- Fillers do not go inside of a cabinet, they install in-between cabinets
- Adjustable and/or removeable shelves (bottom and middle shelf are fixed)
- Scribe rails are not provided as proper furniture offset of your cabinet(s) must be determined
- Designed for exactly a 6" W x 36" H opening
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Comes fully-assembled and ready to install
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.