Aluminum, Silver, 10.76 in W, 19.02 in H, 18 in D, 18 in L, Silver

  • Mfr # 5349-15DM18-1

  • Zoro # G407059370


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Height
19.02 in
Width
10.76 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5349-15DM18-1
Zoro #
G407059370
UPC #
90713007236
Country of Origin
Italy

Dimensions

Height
19.02 in
Width
10.76 in
Length
18 in
Depth
18 in
Size
10.76"W x 18"D x 19.02"H

Details

Material
Aluminum
Color
Silver
Finish
Silver
Includes
(1) White 35 qt. waste container, (1) metal frame, (1) pair of slides, and mounting hardware

Description

Italian influenced and crafted with sturdy aluminum frame, the Rev-A-Shelf® 5349 series offers the utmost luxury and function with its full-extension soft-close slides. Polymer bins are perfect for small and large families and are easily removable for cleaning. Finish your installation by attaching your own cabinet door with the provided hardware. Available in various colors, heights and widths.


  • Fully Assembled and ready for installation
  • Reduced Depth only 18"
  • Waste Container bins included
  • Once installed, unit can be removed for easy cleaning
  • Designed for cabinet opening width of 11-1/2" to 15"
  • Door-Mount Brackets: Optional door-mount extenders for wider door are sold separately
  • Optional Rev-A-Shelf® lids available, sold separately
  • Construction: Heavy-duty Aluminum construction
  • Mounts to cabinet floor and cabinet door attaches to unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.