Aluminum, Silver, 14.77 in W, 19.02 in H, 22.13 in D, 22.09 in L, Silver
- Mfr # 5349-18DM-217
- Zoro # G907059290
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Height
19.02 in
Width
14.77 in
Length
22.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5349-18DM-217
- Zoro #
- G907059290
- UPC #
- 90713818436
- Country of Origin
- Italy
Dimensions
- Height
- 19.02 in
- Width
- 14.77 in
- Length
- 22.09 in
- Depth
- 22.13 in
- Size
- 14.77"W x 22.09"D x 19.02"H
Details
- Material
- Aluminum
- Color
- Silver
- Finish
- Silver
- Includes
- (2) Silver 35 qt. waste containers, (1) metal frame, (1) pair of slides, and mounting hardware
Description
Italian influenced and crafted with sturdy aluminum frame, the Rev-A-Shelf® 5349 series offers the utmost luxury and function with its full-extension soft-close slides. Polymer bins are perfect for small and large families and are easily removable for cleaning. Finish your installation by attaching your own cabinet door with the provided hardware. Available in various colors, heights and widths.
- Fully Assembled and ready for installation
- Waste Container bins included
- Once installed, unit can be removed for easy cleaning
- Designed for cabinet opening width of 15" to 17"
- Door-Mount Brackets: Optional door-mount extenders for wider door are sold separately
- Optional Rev-A-Shelf® lids available, sold separately
- Construction: Heavy-duty Aluminum construction
- Mounts to cabinet floor and cabinet door attaches to unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.