Shop REV-A-SHELF
See all product information
Create Account
Aluminum; Steel; Plastic, Aluminum, 14.81 in W, 19.25 in H, 21.88 in D
Mfr # 5349-18DM-2
Zoro # G006156746
product price:Â $391.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum; Steel; Plastic
Color
Aluminum
Height
19.25 in
Width
14.81 in
Depth
21.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5349-18DM-2
- Zoro #
- G006156746
- UPC #
- 090713007076
- Country of Origin
- Italy
Dimensions
- Height
- 19.25 in
- Width
- 14.81 in
- Depth
- 21.88 in
Details
- Material
- Aluminum; Steel; Plastic
- Color
- Aluminum
Description
Rev-A-Shelf 5349-18DM-2 , Silver/White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.