Shop REV-A-SHELF
See all product information
Create Account
Closet Shoe Rail for Custom Closet Systems 1 pack
Mfr # CSR-29CR-10
Zoro # G707059605
product price:Â $11.49
/eaKey Features
Material
Steel
Length
0.25 in
Height
2.25 in
Width
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSR-29CR-10
- Zoro #
- G707059605
- UPC #
- 90713051031
- Country of Origin
- China
Dimensions
- Length
- 0.25 in
- Height
- 2.25 in
- Width
- 29 in
Details
- Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.