Drawer Insert, Maple Veneer, Silver, 24.13 in W, 0.63 in H, 21.25 in D, 21.25 in L, Gray
- Mfr # 4DPBG-2421-1
- Zoro # G107059687
product price:Â
$
88.45
/ea
Key Features
Material
Maple Veneer
Color
Silver
Height
0.63 in
Width
24.13 in
Length
21.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4DPBG-2421-1
- Zoro #
- G107059687
- UPC #
- 90713000930
- Country of Origin
- China
- Item
- Drawer Insert
- Material
- Maple Veneer
- Color
- Silver
- Finish
- Gray
- Includes
- (1) Vinyl drawer pegboard insert
Dimensions
- Height
- 0.63 in
- Width
- 24.13 in
- Length
- 21.25 in
- Depth
- 21.25 in
- Size
- 24.13"W x 21.25"D x 0.63"H
Description
Rev-A-Shelf® has made it easy to organize your deep drawers with our Wood Pegboard System. Available in three standard sizes. Each size can be trimmed-to-fit and with the easy drop-in installation you can take your drawer from drab and messy to chic and orderly within seconds.
- Perfect for dishes or other platters
- Trim to a custom fit using a table saw for precise cut
- Coated with a Vinyl top layer
- Designed for 27" or smaller drawer cabinets
- Stainless-Steel pegs available (DPS-PEG-4SS, sold separately)
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Can be trimmed to exact size with table saw for custom fit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.