Drawer Insert, Maple Veneer, Silver, 39.13 in W, 0.63 in H, 21.25 in D, 21.25 in L, Gray

  • Mfr # 4DPBG-3921-1

  • Zoro # G607059316


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Silver
Height
0.63 in
Width
39.13 in
Length
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4DPBG-3921-1
Zoro #
G607059316
UPC #
90713000954
Country of Origin
China

Dimensions

Height
0.63 in
Width
39.13 in
Length
21.25 in
Depth
21.25 in
Size
39.13"W x 21.25"D x 0.63"H

Details

Item
Drawer Insert
Material
Maple Veneer
Color
Silver
Finish
Gray
Includes
(1) Vinyl drawer pegboard insert

Description

Rev-A-Shelf® has made it easy to organize your deep drawers with our Wood Pegboard System. Available in three standard sizes. Each size can be trimmed-to-fit and with the easy drop-in installation you can take your drawer from drab and messy to chic and orderly within seconds.


  • Perfect for dishes or other platters
  • Trim to a custom fit using a table saw for precise cut
  • Coated with a Vinyl top layer
  • Designed for 36", 39" and 42" drawer cabinets
  • Stainless-Steel pegs available (DPS-PEG-4SS, sold separately)
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Can be trimmed to exact size with table saw for custom fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.