Drawer Insert, Maple Wood, Natural Maple, 18.5 in W, 2 in H, 22 in D

  • Mfr # 4WDKB-1

  • Zoro # G506156864


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood
Color
Natural Maple
Height
2 in
Width
18.5 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WDKB-1
Zoro #
G506156864
UPC #
090713013480
Country of Origin
China

Dimensions

Height
2 in
Width
18.5 in
Depth
22 in

Details

Item
Drawer Insert
Material
Maple Wood
Color
Natural Maple

Description

Rev-A-Shelf 4WDKB-1 with Utensil Holder Tray, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.