Drawer Insert, Maple Wood, Natural Maple, 18.5 in W, 2.38 in H, 22 in D

  • Mfr # 4WKB-1

  • Zoro # G906156839


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood
Color
Natural Maple
Height
2.38 in
Width
18.5 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WKB-1
Zoro #
G906156839
UPC #
90713071206
Country of Origin
China

Dimensions

Height
2.38 in
Width
18.5 in
Depth
22 in

Details

Item
Drawer Insert
Material
Maple Wood
Color
Natural Maple

Description

Rev-A-Shelf 4WKB-1 Trimmable 19 Slot Custom Knife Block Tray Kitchen Drawer Organizer Insert with Eating Utensil Holder Tray, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.