Drawer Insert, Polystyrene, White, 14.25 in W, 2.38 in H, 21.25 in D, 21.25 in L, White

  • Mfr # CT-2W-52

  • Zoro # G207059655


product price:  $17.65
/ea

Key Features

Material
Polystyrene
Color
White
Height
2.38 in
Width
14.25 in
Length
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-2W-52
Zoro #
G207059655
UPC #
90713025124
Country of Origin
United States

Dimensions

Height
2.38 in
Width
14.25 in
Length
21.25 in
Depth
21.25 in
Size
14.25"W x 21.25"D x 2.38"H

Details

Item
Drawer Insert
Material
Polystyrene
Color
White
Finish
White
Includes
(1) White Rubberized Polystyrene drop-in organizer

Description

Rev-A-Shelf® Drawer Inserts are the best if you are looking for a custom look. Why settle for a cutlery insert that just drops in your drawer and moves every time you open and close your drawer? Create a custom fit by trimming to your exact size. Available in multiple sizes, colors and finishes.


  • Trim to a custom fit using standard utility knife
  • Organize kitchen utensils
  • Trays come with protective film that must be removed after cutting to size
  • Features a matte finish
  • Minimum trim size: 11-5/8" W x 17-3/4" D
  • Construction: Molded polymer designed for durability
  • Trays can be trimmed with a sturdy straight edge and utility knife. After trimming, insert trays into drawer. No screws needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.