Shop REV-A-SHELF
See all product information
Create Account
Drawer Insert, Walnut Veneer, Dark Brown, 15.13 in W, 2.38 in H, 22 in D, 22 in L, Dark Brown
- Mfr # 4WUT-WN-1SH
- Zoro # G307059180
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Material
Walnut Veneer
Color
Dark Brown
Height
2.38 in
Width
15.13 in
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4WUT-WN-1SH
- Zoro #
- G307059180
- UPC #
- 90713024394
- Country of Origin
- China
Dimensions
- Height
- 2.38 in
- Width
- 15.13 in
- Length
- 22 in
- Depth
- 22 in
- Size
- 15.13"W x 22"D x 2.38"H
Details
- Item
- Drawer Insert
- Material
- Walnut Veneer
- Color
- Dark Brown
- Finish
- Dark Brown
- Includes
- (1) Wood utility tray insert
Description
Organize kitchen drawers with the Rev-A-Shelf® Wood Utility Tray Insert. The 4WUT Series is made of either our classic maple hardwood with a UV-cured clear finish or our walnut construction with satin finish to ensure an acceptable match to any kitchen cabinet. This modern day clutter solution requires a simple drop-in installation with various sizes that may be trimmed-to-fit your drawer size.
- Product can simply be dropped into drawer or trimmed to a custom fit (table saw recommended)
- (5) compartments
- Trim-to-fit existing drawer
- Minimum Trim Size: 8-1/8" W x 17" D
- 15" or smaller base cabinet drawers
- Compatible with 4FWI Foil Wrap Insert and 4WD Wood Divider
- Construction: Fully Assembled Walnut Wood construction with a clear coat finish for durability
- Can be trimmed to exact size with table saw for custom fit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.