Shop REV-A-SHELF
See all product information
Create Account
Medium Density Fiber (MDF), Natural, 32 in W, 26 in H, 32 in D, 32 in L, Light Brown
- Mfr # 53472-32MP-1
- Zoro # G507059478
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Material
Medium Density Fiber (MDF)
Color
Natural
Height
26 in
Width
32 in
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53472-32MP-1
- Zoro #
- G507059478
- UPC #
- 90713028019
- Country of Origin
- Italy
- Material
- Medium Density Fiber (MDF)
- Color
- Natural
- Finish
- Light Brown
- Includes
- (2) 32" Solid Bottom Kidney Susan Shelf, (1) telescoping post and mounting hardware
Dimensions
- Height
- 26 in
- Width
- 32 in
- Length
- 32 in
- Depth
- 32 in
- Size
- 32"W x 32"D x 26"H
Description
Experience the practicality of our two-shelf solid bottom kidney-shaped lazy susan, featuring independently rotating hardware and a chrome-plated telescoping post. Tailor-made for 36" kidney cabinets, this lazy susan comes in two stylish options: chrome wire with maple or gray solid bottoms or flat wire with an elegant orion gray solid bottom. Embrace the seamless access to your items and maximize your cabinet space with this functional and visually appealing lazy susan shelf.
- Independently rotating chrome plated metal hub included
- Kidney Lazy susans do not attach to any door
- Adjustable post will accommodate a 26" to 31" interior cabinet height
- Designed for Corner Base Cabinets
- Construction: Heavy-Duty Metal frame with solid bottom surface
- Cabinet Floor Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.