Drawer Insert, Walnut Veneer, Dark Brown, 15.13 in W, 2.38 in H, 22 in D, 22 in L, Walnut

  • Mfr # 4WCT-WN-1SH

  • Zoro # G407059318


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Material
Walnut Veneer
Color
Dark Brown
Height
2.38 in
Width
15.13 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WCT-WN-1SH
Zoro #
G407059318
UPC #
90713024370
Country of Origin
China

Dimensions

Height
2.38 in
Width
15.13 in
Length
22 in
Depth
22 in
Size
15.13"W x 22"D x 2.38"H

Details

Item
Drawer Insert
Material
Walnut Veneer
Color
Dark Brown
Finish
Walnut
Includes
(1) Walnut cutlery drawer insert

Description

Organize kitchen drawers with the Rev-A-Shelf® Wood Cutlery Tray Insert. The 4WCT Series is made of our classic maple hardwood or beautiful walnut, with a UV-cured clear finish to ensure an acceptable match to any kitchen cabinet. This modern day clutter solution requires a simple drop-in installation with two sizes that may be trimmed-to-fit various drawer sizes.


  • Product can simply be dropped into drawer or trimmed to a custom fit (table saw recommended)
  • 2-3/8" depth for shallow drawers
  • Minimum Trim Size: 8-3/4" W x 15-1/2" D
  • Designed for a drawer that is 14-3/4" W or smaller
  • Construction: Fully Assembled Walnut Wood construction with a clear coat finish for durability
  • Can be trimmed to exact size with table saw for custom fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.