Drawer Replacement, Maple Veneer, Light Brown, 16.5 in W, 4.38 in H, 22.125 in D, 21.65 in L
- Mfr # 4KCB-419HFLSC-1
- Zoro # G807059239
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
4.38 in
Width
16.5 in
Length
21.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4KCB-419HFLSC-1
- Zoro #
- G807059239
- UPC #
- 90713000718
- Country of Origin
- Viet Nam
- Item
- Drawer Replacement
- Material
- Maple Veneer
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (1) Wood drawer, (1) pair of Blum slides, (1) Wood Cutting board
Dimensions
- Height
- 4.38 in
- Width
- 16.5 in
- Length
- 21.65 in
- Depth
- 22.125 in
- Size
- 16.5"W x 21.65"D x 4.38"H
Description
If you want a professional kitchen with a prep station, then look no further than the Rev-A-Shelf® combination knife holder and cutting board. The unique design has additional compartments for storing cutlery, utensils and more. Available in varying sizes for multiple cabinet applications, this complete drawer has you covered from preparation to serving. Drawer slides are not included and are sold separately.
- Cutting drawer slides back into cabinet for easy access to knives
- Pre-Assembled drawer box replaces your existing drawer
- Simply add your own drawer front (not included)
- Cutting board removes for easy use and cleaning
- Designed for cabinet drawer opening width of 16-1/2"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Entire drawer fits into existing cabinet drawer space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.