Drawer Replacement, Maple Veneer, Light Brown, 17.53 in W, 3.83 in H, 21 in D, 21 in L, Light Brown

  • Mfr # 4KCB-21H-1

  • Zoro # G807059130


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
3.83 in
Width
17.53 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4KCB-21H-1
Zoro #
G807059130
UPC #
90713000725
Country of Origin
Viet Nam

Dimensions

Height
3.83 in
Width
17.53 in
Length
21 in
Depth
21 in
Size
17.53"W x 21"D x 3.83"H

Details

Item
Drawer Replacement
Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood drawer, (1) Wood Cutting board

Description

If you want a professional kitchen with a prep station, then look no further than the Rev-A-Shelf® combination knife holder and cutting board. The unique design has additional compartments for storing cutlery, utensils and more. Available in varying sizes for multiple cabinet applications, this complete drawer has you covered from preparation to serving. Drawer slides are not included and are sold separately.


  • Cutting drawer slides back into cabinet for easy access to knives
  • 5/8" drawer side thickness if you want to add your own slide
  • Simply add your own drawer front (not included)
  • Cutting board removes for easy use and cleaning
  • Designed for cabinet drawer opening width of 18"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Entire drawer fits into existing cabinet drawer space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.