Shop REV-A-SHELF
See all product information
Create Account
Maple Wood; Steel, Natural Maple, 5 in W, 23 in H, 10.75 in D
Mfr # 448-HP-523C
Zoro # G506156727
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel
Color
Natural Maple
Height
23 in
Width
5 in
Depth
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 448-HP-523C
- Zoro #
- G506156727
- UPC #
- 090713048246
- Country of Origin
- China
Dimensions
- Height
- 23 in
- Width
- 5 in
- Depth
- 10.75 in
Details
- Material
- Maple Wood; Steel
- Color
- Natural Maple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.