Shop REV-A-SHELF
See all product information
Create Account
Felt Lined Ring Holder for Closet Drawers
- Mfr # CV-RING-1
- Zoro # G707059681
product price:Â
$
33.25
/ea
Key Features
Material
Maple Hardwood
Height
1.25 in
Width
11.63 in
Includes
(1) Velvet drop-in organizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV-RING-1
- Zoro #
- G707059681
- UPC #
- 90713052076
- Country of Origin
- China
- Item
- Accessory
- Color
- Black
- Material
- Maple Hardwood
- Finish
- Black
- Includes
- (1) Velvet drop-in organizer
Dimensions
- Size
- 11.63"W x 4.25"D x 1.25"H
- Height
- 1.25 in
- Width
- 11.63 in
Description
Used in coordination with CVJD Undermount Jewelry Drawers these velvet lined accessories are designed to give you the ability to organize delicate items like rings, bracelets and necklaces. The clear acrylic sides make it easy to see all your items. Adjustable dividers provide customization for jewelry in various styles and sizes.
- Fits in CVJD Series closet drawer system
- Use with other Rev-A-Shelf® acrylic organizers to complete your drawer (sold separately)
- Ring holder that fits in Rev-A-Shelf® jewelry drawers
- Wood construction for durability
- Accessory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.