Value Line Sliding Valet Rod for Custom Closet Systems
- Mfr # CVL-12-CR
- Zoro # G807059451
product price:Â
$
29.89
/ea
Key Features
Material
Steel
Height
1.62 in
Width
0.98 in
Includes
(1) Chrome rod and mounting hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVL-12-CR
- Zoro #
- G807059451
- UPC #
- 90713050584
- Country of Origin
- China
Dimensions
- Size
- 0.98"W x 11.88"D x 1.62"H
- Height
- 1.62 in
- Width
- 0.98 in
Details
- Color
- Silver
- Material
- Steel
- Finish
- Chrome
- Includes
- (1) Chrome rod and mounting hardware
Description
Need a hand? Our Standard Valet Rod is here to help! This pullout rod is always ready to offer an extra place to hang your clothes. These small but mighty valet rods are perfect for outfit planning, steaming your garments, or a quick place to hang your dry-cleaning while you put it away.
- Removable knob can replaced with your own custom knob
- Rod extends 6"
- Construction: Heavy gauge plated metal wire construction
- Simple (4) screw installation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.