Shop REV-A-SHELF
See all product information
Create Account
Maple Hardwood, Light Brown, 32 in W, 26 in H, 32 in D, 29.38 in L, Light Brown
- Mfr # LD-4NW-272-32-1
- Zoro # G407059264
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Hardwood
Color
Light Brown
Height
26 in
Width
32 in
Length
29.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LD-4NW-272-32-1
- Zoro #
- G407059264
- UPC #
- 90713003542
- Country of Origin
- China
- Material
- Maple Hardwood
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (2) Shelf Wood D-Shaped set with telescoping post and mounting hardware
Dimensions
- Height
- 26 in
- Width
- 32 in
- Length
- 29.38 in
- Depth
- 32 in
- Size
- 32"W x 29.38"D x 26"H
Description
Tap into your diagonal base cabinets potential with the Rev-A-Shelf® Natural Wood D-shaped Lazy Susan. The single and double shelf options are designed to sit flush with your cabinet door, available in 28" and 32" diameters. They come with a bottom mount aluminum bearing with or without a stop or a telescoping chrome post and hubs. Available with the shelves, comes in short or tall steam bent rim heights and rotate independently for effortless access.
- Independently rotating chrome plated metal hub included
- Doweled furniture grade reinforced butt joint for strength
- Adjustable post will accommodate a 26" H to 31" interior cabinet height
- Rim Height is 2-3/8"
- Designed for Corner Base Cabinets with 30.38" or greater depth
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.