Maple Hardwood, Light Brown, 32.25 in W, 16 in H, 32 in D, 14.06 in L, Light Brown
- Mfr # LD-4NW-882-32-1
- Zoro # G807059116
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Hardwood
Color
Light Brown
Height
16 in
Width
32.25 in
Length
14.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD-4NW-882-32-1
- Zoro #
- G807059116
- UPC #
- 90713003658
- Country of Origin
- China
Dimensions
- Height
- 16 in
- Width
- 32.25 in
- Length
- 14.06 in
- Depth
- 32 in
- Size
- 32.25"W x 14.06"D x 16"H
Details
- Material
- Maple Hardwood
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (2) Shelf Wood Half-Moon, pivot and slide hardware
Description
Rev-A-Shelf® Wood Lazy Susans are revered as the best on the market. Whether you are replacing an old unit or just adding a lazy susans to your corner cabinet, you will not be disappointed with the high-quality construction and the durable rotating metal hardware that makes installation simple.
- Unit pivots and slides in and out on rotating hardware
- Doweled reinforced butt joint for strength
- Furniture grade steam bent solid wood rim
- Designed for a Blind Corner cabinet with 12" opening
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.