Maple Veneer, Light Brown, 10.12 in W, 19.5 in H, 21.65 in L, Light Brown

  • Mfr # 447-BCSC-9C

  • Zoro # G812380106


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
19.5 in
Width
10.12 in
Length
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447-BCSC-9C
Zoro #
G812380106
UPC #
090713028781
Country of Origin
China

Dimensions

Height
19.5 in
Width
10.12 in
Length
21.65 in
Size
10.12"W x 21.65"D x 19.5"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood organizer, adjustable dividers, (1) slide, mounting hardware and door-mount brackets

Description

If you're tired of cluttered, unorganized, and hard-to-access cabinets, then look no further than the Rev-A-Shelf® Bakeware Organizer. This fully assembled bakeware organizer will bring your heavy platters and baking dishes right to your fingertips with its heavy-duty soft-close slides. Change it up and use one side for baking sheets and/or platters and the other side for large rolls of foil or stretch wrap. The unit works best in a full-height cabinet where no drawer is above, but will work with a door/drawer cabinet, but note that some taller items may not fit as well. Available in multiple widths and with the included door-mount brackets to attach to your existing cabinet door, this unit will surely make your kitchen tasks much easier.


  • Fully assembled and fits into an existing full-height cabinet
  • Adjustable rub bushings for a precise fit
  • Organize cookie sheets, platter, baking pans, foils, etc.
  • NOTE: Unit is designed to work in a full-height cabinet, but will work in a door/drawer cabinet, but height of baking sheets can be limited
  • Designed for a cabinet opening width of 9-1/2" to 10"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully assembled maple wood construction with a clear coat finish for durability
  • Mounts to cabinet floor and attach existing cabinet door

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.