Maple Veneer, Light Brown, 12 in W, 18 in H, 16.25 in D, 16.25 in L, Light Brown

  • Mfr # 4WCTM-1516DM-1

  • Zoro # G607059224


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
18 in
Width
12 in
Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WCTM-1516DM-1
Zoro #
G607059224
UPC #
90713001012
Country of Origin
China

Dimensions

Height
18 in
Width
12 in
Length
16.25 in
Depth
16.25 in
Size
12"W x 16.25"D x 18"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Silver 35 qt. waste container, (1)-16-1/4" depth wood frame for 1-1/2" face frame cabinet, (1) pair of slides, mounting hardware, and Door-Mount brackets

Description

Only one pullout trash container series has stood the test of time and that is Rev-A-Shelf® Top Mount Series Waste Containers. The Top Mount series features beautiful fully assembled dovetail wood construction and full-extension slides for total access and easy removal of your trash bins. All of the top mount series also includes a 4-way adjustable door-mount bracket that will finish off your installation by attaching your own cabinet door for easy operation. Available in various widths, depths and heights for your specific cabinet application.


  • For proper performance, installation requires proper alignment
  • Reduced Depth only 16-1/4"
  • Note: Top Mount Waste containers come in many different widths as they are specific to a cabinet opening to function properly
  • Designed for only a cabinet opening width of 12"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Optional Rev-A-Shelf® lids available, sold separately
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.