Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maple Veneer, Light Brown, 12 in W, 51 in H, 7.5 in L, Light Brown

  • Mfr # 4WP18-51-KIT

  • Zoro # G112380332


product price: $975.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Maple Veneer
Color
Light Brown
Height
51 in
Width
12 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP18-51-KIT
Zoro #
G112380332
UPC #
090713004709
Country of Origin
China

Dimensions

Height
51 in
Width
12 in
Length
7.5 in
Size
12"W x 7.5"D x 51"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) Wood swing out pantries (2) Door-Mount units with (6) adjustable shelves and mounting hardware

Description

Rev-A-Shelf® introduces the 4WP Series Swing-Out Wood Pantry System. Created for both base and tall 36" pantry cabinets, the series features amenities the competitors just don't offer: from an industrial piano hinge, adjustable inside door and pantry shelves with chrome rails, to the flexibility of being able to add or remove stylish chrome bars to the top of the units for additional shelf space on both doors and swing-out pantry. The solid construction consists of 1/2" maple wood that has a UV-cured, clear finish to ensure a beautiful match to any cabinet. The complete kit includes two swing-out units and two door storage units with adjustable mounting brackets.


  • Due to size/weight item normally ships via LTL carrier
  • Minimum cabinet height without top rails is 52"
  • NOTE: These pantry kits are typically installed in custom built cabinets and you should refer to your designer/builder before ordering
  • Adjustable shelves
  • Designed for a cabinet with (2) doors at least 12" W x 51" H
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Maple Wood construction with a clear coat finish for durability
  • Cabinet Floor/Side Mounted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.