Maple Veneer, Light Brown, 13.5 in W, 18.5 in H, 7.34 in L, Light Brown

  • Mfr # 4SBPT-18-1

  • Zoro # G212380263


product price: $112.49
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
18.5 in
Width
13.5 in
Length
7.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4SBPT-18-1
Zoro #
G212380263
UPC #
090713006505
Country of Origin
China

Dimensions

Height
18.5 in
Width
13.5 in
Length
7.34 in
Size
13.5"W x 7.34"D x 18.5"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Paper towel holder, mounting hardware and door-mount brackets

Description

Need a quick clean-up? Reach for your paper towels in an easy-to-access location beneath your sink with our door-mounted paper towel rack. Designed for sink base cabinet doors, it has a lower shelf for additional storage, and a simple design to store your paper towels out of sight.


  • Mounts to the inside of cabinet door
  • Complete with paper towel tear bar
  • Designed for a 36" W sink cabinet with 14.5" opening
  • Maple Wood construction with a clear coat finish for durability
  • Mounts to cabinet door

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.