Maple Veneer, Light Brown, 15 in W, 20.38 in H, 22.5 in D, 22.5 in L, Light Brown

  • Mfr # 4WCSD-1835DM-2

  • Zoro # G007059596


product price:  $773.39
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
20.38 in
Width
15 in
Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WCSD-1835DM-2
Zoro #
G007059596
UPC #
90713000992
Country of Origin
China

Dimensions

Height
20.38 in
Width
15 in
Length
22.5 in
Depth
22.5 in
Size
15"W x 22.5"D x 20.38"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) Silver 35 qt. waste containers, (1) Green 35 qt. lid, (1) wood frame, (1) pair of slides, (1) SERVO-DRIVE, mounting hardware, and Door-Mount brackets

Description

Nothing beats the look and warmth of natural wood. Rev-A-Shelf® 4WCSC Series is one of the best-selling pullout trash containers and is specified by top kitchen designers. With its maple construction and BLUM drawer slides, it's no wonder why it is an industry favorite. Available in multiple widths, heights and polymer bin capacities, you will have no problem finding the right size to fit your cabinet or application. The included SERVO-DRIVE system is the ultimate in luxury as this mechanical arm will gently push open your waste container with a simple nudge. With your hands full, this is certainly a cleaner and safer alternative to opening your trash/waste container.


  • Solid dovetail drawer construction for durability
  • Electrical outlet inside the cabinet required
  • Simply bump cabinet door with knee and unit pops out of cabinet
  • Slides are concealed to keep dirt and debris away
  • Designed for cabinet opening width of 14-1/2" to 18"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Optional Rev-A-Shelf® lids available, (sold separately) however the rear lid may be limited to use due to variety of countertops and/or handles
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.