This item is Discontinued.

Rev-A-Shelf Maple Veneer, Light Brown, 15 in W, 21.75 in H, 23.25 in D, 23.25 in L, Light Brown 4WCTM-1850DM-1

Maple Veneer, Light Brown, 15 in W, 21.75 in H, 23.25 in D, 23.25 in L, Light Brown (Discontinued)

  • Mfr # 4WCTM-1850DM-1
  • Zoro # G607059163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WCTM-1850DM-1
Zoro #
G607059163
UPC #
90713001029
Country of Origin
China

Dimensions

Height
21.75 in
Width
15 in
Length
23.25 in
Depth
23.25 in
Size
15"W x 23.25"D x 21.75"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) White 50 qt. waste containers, (1) wood frame for 1-1/2" face frame cabinet, (1) pair of slides, mounting hardware, and Door-Mount brackets

Description

Only one pullout trash container series has stood the test of time and that is Rev-A-Shelf® Top Mount Series Waste Containers. The Top Mount series features beautiful fully assembled dovetail wood construction and full-extension slides for total access and easy removal of your trash bins. All of the top mount series also includes a 4-way adjustable door-mount bracket that will finish off your installation by attaching your own cabinet door for easy operation. Available in various widths, depths and heights for your specific cabinet application.


  • For proper performance, installation requires proper alignment
  • NOTE: This requires a full-height cabinet (no drawer above door)
  • Note: Top Mount Waste containers come in many different widths as they are specific to a cabinet opening to function properly
  • Designed for only a cabinet opening width of 15"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Optional Rev-A-Shelf® lids available, sold separately
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.