Maple Veneer, Light Brown, 20.5 in W, 10.5 in H, 22.09 in L, Light Brown

  • Mfr # 4CDS-24SC-1

  • Zoro # G107059595


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
10.5 in
Width
20.5 in
Length
22.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CDS-24SC-1
Zoro #
G107059595
UPC #
90713025117
Country of Origin
China

Dimensions

Height
10.5 in
Width
20.5 in
Length
22.09 in
Size
20.5"W x 22.09"D x 10.5"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood drawer, (6) wood dividers and clips, slides and mounting hardware

Description

Is your cabinet crammed with casserole dishes that you have to bend, reach and unstack to use? Well, put those troubles behind you with our 4CDS Series Casserole Organizer.


  • (6) wood removeable dividers allow you to customize to fit your dishes
  • Store heavy platters, dishes, pans all at your fingertips
  • Cabinet door does not mount to unit
  • Designed for a 24" cabinet with a 20-1/2" opening
  • Construction: Fully assembled maple wood construction with a clear coat finish for durability
  • Mounts to cabinet floor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.