Shop REV-A-SHELF
See all product information
Steel, Champagne, 10.88 in W, 22.88 in H, 22.25 in D, 22.25 in L, Champagne
Mfr # 53WC-1550SCDM-112
Zoro # G407059479
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Champagne
Height
22.88 in
Width
10.88 in
Length
22.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 53WC-1550SCDM-112
- Zoro #
- G407059479
- UPC #
- 90713005560
- Country of Origin
- Italy
Dimensions
- Height
- 22.88 in
- Width
- 10.88 in
- Length
- 22.25 in
- Depth
- 22.25 in
- Size
- 10.88"W x 22.25"D x 22.88"H
Details
- Material
- Steel
- Color
- Champagne
- Finish
- Champagne
- Includes
- (1) Champagne 50 qt. waste container, (1) metal frame, (1) pair of slides, mounting hardware, and Door-Mount brackets
Description
Looking to upgrade your existing free-standing trash container and want to get it off the floor and inside of your cabinet? Well this is the Pullout Waste Container for you. Solid steel construction that features soft-close full-extension slides for easy access. All of the 53WC series also include a 4-way adjustable door mount bracket that will finish off your installation by attaching your own cabinet door for easy operation. Available in various colors, heights and widths.
- Door Kit included and door must be attached to operate successfully
- Waste Container bins included
- Rear basket compartment for trash bags or other items
- These units are perfect for large/small families as well as for recycling or sorting trash/waste
- Designed for cabinet opening width of 11-1/2" to 15"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Optional Rev-A-Shelf® lids available, sold separately
- Construction: Heavy gauge powder coated metal wire construction
- Mounts to cabinet floor and cabinet door attaches to unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.