Maple Veneer, Light Brown, 3 in W, 23.93 in H, 20.75 in L, Light Brown

  • Mfr # 448-BSKT-3C

  • Zoro # G107059731


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
23.93 in
Width
3 in
Length
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448-BSKT-3C
Zoro #
G107059731
UPC #
90713022185
Country of Origin
China

Dimensions

Height
23.93 in
Width
3 in
Length
20.75 in
Size
3"W x 20.75"D x 23.93"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood organizer frame, (1) static shelf with chrome rails, slides and mounting hardware

Description

It seems we never have enough cabinet space to store everything we have, and where we end up storing things isn't always where we need them. But now you can have one cabinet work double and even triple time, with the addition of the Rev-A-Shelf® innovative "448 Sidekick". The design allows the unit to attach to any of the 448-BCSC series with BLUM Soft-Close and slides independently, providing access to both the "sidekick" and the main organizer to which it is attached. Available in two configurations to store baking trays, foils, and wraps, or adjustable shelves to store spices. It creates one cohesive multipurpose storage solution, constructed from the same wood and chrome materials as our 448 pullouts.


  • Not compatible with 448SW, 448-BC, 448-BCBBSC, 448-BDDSC or 448-BC19SC-5C
  • Designed to attach to a compatible 448 Series pullout
  • Organize cookie sheets, baking pans, foils, etc.
  • Add 3" to the existing 448 footprint per sidekick
  • Construction: Ready to assemble maple wood construction with a clear coat finish for durabiility
  • Mounts to side of existing compatible 448 BCSC Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.