Maple Veneer, Light Brown, 32 in W, 2.94 in H, 32 in D, 29.75 in L, Light Brown
- Mfr # LD-4BW-201-32SBS-1
- Zoro # G307059722
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
2.94 in
Width
32 in
Length
29.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LD-4BW-201-32SBS-1
- Zoro #
- G307059722
- UPC #
- 90713003153
- Country of Origin
- China
- Material
- Maple Veneer
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (1) Wood D-Shaped shelf with 10" Steel bearing
Dimensions
- Height
- 2.94 in
- Width
- 32 in
- Length
- 29.75 in
- Depth
- 32 in
- Size
- 32"W x 29.75"D x 2.94"H
Description
Diagonal base cabinets can be impossible to access but with the Rev-A-Shelf® Banded Wood d-shape lazy susans, that is a thing of the past. The single and double shelf options are designed to sit flush with your cabinet door. Available in 24", 28" and 32" diameters, and come with either a steel bottom mount bearing or telescoping Twist-n-Lock chrome posts with almond hubs. The 5/8" thick shelves rotate independently of each other for effortless access.
- Hardware Type: Rotating bearing that mounts to a shelf
- Laminated Hardwood rim with 5/8" thick shelf bottom
- Designed for Corner Base Cabinets with 30.75" or greater depth
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Cabinet Floor Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.