Maple Veneer, Light Brown, 6 in W, 30 in H, 23 in D, 23 in L, Light Brown

  • Mfr # 432-BFSC-6C

  • Zoro # G307059739


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
30 in
Width
6 in
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
432-BFSC-6C
Zoro #
G307059739
UPC #
90713000831
Country of Origin
China

Dimensions

Height
30 in
Width
6 in
Length
23 in
Depth
23 in
Size
6"W x 23"D x 30"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood filler, (3) adjustable shelves with Chrome rails

Description

Building/remodeling your old kitchen? Well, all kitchens are not the same size and sometimes you are left with extra space that you hate to go wasted. Look no further and waste no more. Rev-A-Shelf® has created a filler that takes previously wasted and unusable space and creates a functional organizer. Fillers are intended to be installed in-between (2) cabinets in new kitchen construction/remodel job and will not work in existing kitchen cabinets. Fillers are available for your wall and base cabinets and also come in 3", 6" and 9" widths and various heights (for wall cabinets). It is always good to consult with your kitchen designer to see if you have the space to add a filler.


  • Once installed simply attach your matching panel or door
  • Fillers do not go inside of a cabinet, they install in-between cabinets
  • Adjustable and/or removeable shelves (middle shelf is fixed)
  • Scribe rails are not provided as proper furniture offset of your cabinet(s) must be determined
  • Designed for exactly a 6" W x 30" H opening
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Comes fully assembled and ready to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.