Maple Veneer, Light Brown, 7 in W, 4.88 in H, 21 in D, 21 in L, Light Brown

  • Mfr # 448-SR8-1

  • Zoro # G607059736


product price:  $48.35
/ea

Key Features

Material
Maple Veneer
Color
Light Brown
Height
4.88 in
Width
7 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448-SR8-1
Zoro #
G607059736
UPC #
90713048284
Country of Origin
China

Dimensions

Height
4.88 in
Width
7 in
Length
21 in
Depth
21 in
Size
7"W x 21"D x 4.88"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood spice rack insert

Description

Fully assembled and simply drops into place


  • Sits in the top shelf of product: 448-BC-8C (sold separately)
  • Organizes spices or other small bottles
  • Designed specifically to fit into the 448-BC-8C organizer
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Drop-in Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.