
Maple Veneer, Light Brown, 8.62 in W, 20.29 in H, 19.56 in D, 19 in L, Light Brown
Mfr # 445-VCG20SC-8
Zoro # G207059198
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
20.29 in
Width
8.62 in
Length
19 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
445-VCG20SC-8
Zoro #
G207059198
UPC #
90713013138
Country of Origin
China
Dimensions
Height
20.29 in
Width
8.62 in
Length
19 in
Depth
19.56 in
Size
8.62"W x 19"D x 20.29"H
Details
Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Organizer with (2) Stainless-Steel bins and mounting hardware
Description
Rev-A-Shelf® Vanity Organizers are perfect height and depth for most bathroom vanities. Organize all of your bathroom necessities without having to reach in the back of your cabinets. Features our patented door mount brackets that allow up to 5" of flexibility to work with almost any door style. Glides out on BLUM tandem slides system. 20" vanity height and 25" counter height applications are available.
- Non-skid vinyl coated shelves keep your items in place
- Adjustable shelves and bins perfect for curling irons and hair dryers
- Designed for a vanity 12" with a 9" or larger opening
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Comes fully assembled and ready to install
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.