Maple Wood, Natural Maple, 32 in W, 2 in H, 32 in D

  • Mfr # LD-4BW-401-32-1

  • Zoro # G606156863


product price: $119.07
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood
Color
Natural Maple
Height
2 in
Width
32 in
Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-4BW-401-32-1
Zoro #
G606156863
UPC #
090713003238
Country of Origin
China

Dimensions

Height
2 in
Width
32 in
Depth
32 in

Details

Material
Maple Wood
Color
Natural Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.