This item is Discontinued.

Rev-A-Shelf Maple Wood; Nylon, Natural Maple, 12.38 in W, 7.38 in H, 21.25 in D 4WV-15MP

Maple Wood; Nylon, Natural Maple, 12.38 in W, 7.38 in H, 21.25 in D (Discontinued)

  • Mfr # 4WV-15MP
  • Zoro # G707059766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WV-15MP
Zoro #
G707059766
UPC #
90713028637
Country of Origin
China

Dimensions

Height
7.38 in
Width
12.38 in
Depth
21.25 in

Details

Material
Maple Wood; Nylon
Color
Natural Maple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.